Wall Clock with ABS Plastic Silver 300 mm Black Clock Face Radio Synchronised Clock

Order Code: ZT3380057S

£143.99each Inc VAT (20%)
£431.97 minimum order value

Minimum order quantity: 3.

Description

Wall clock made of ABS plastic silver Ø 300 mm black clock face radio synchronised clock. Supplied = assembled. Housing colour = silver. Dial face = with numbers. Shape = round. Housing material = ABS plastic. Clockwork = radio synchronised. Diameter = 300 mm. Design of dial face = black. Fittings = incl. battery. Product type = wall clocks. Clearly structured design. Impact resistant ABS housing Ø 300 mm and glass front. With second hand. Housing made of ABS plastic silver colour. Ø 300 mm. Black clock face with numbers. Radio synchronised clocks Simply insert battery and your new radio synchronised clock sets itself. Automatically adjusts itself for summer/winter time changes. Quartz clocks Ideal if you are located in an area with poor radio reception or in a building with steel beams. Radio synchronised clocks may not function properly in these cases. All clocks are supplied with a battery.

See full description
Specifications for Wall Clock with ABS Plastic Silver 300 mm Black Clock Face Radio Synchronised Clock
  • Material
    ABS Plastic
  • Product Type
    Wall Clock
  • Diameter
    300mm
  • Housing Colour
    Silver
  • Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome