MODERN DESIGN: Round-shape 2-tier coffee table with sector divider-shelves. Looks great in living room, study, bedroom etc.DURABLE MATERIAL: Made from engineered board covered with PVC for long-term durability and easy maintenance.LOTS OF SPACE: Side/End table completes with 8 compartments. Provides enough room for your books, magazines, newspapers, notebook etc.MOBILE SIDE TABLE: Sits on four universal castors (two with brake) for easy movement.OVERALL DIMENSIONS: Φ60 x 55.5H (cm) Weight Capacity: 20 kg. Assembly required.