3 Pcs Garden Sofa PE Rattan Set w/2 Seats Square Coffee Table Glass Top Grey

Order Code: ZT3348197S

£529.99 Inc VAT (20%)


Description

THREE-PIECE SET: The perfect rattan corner sofa set for your garden this season, includes two two-seater sofas and a matching table. Two sofas can be set to a shape best for you.METAL WRAPPED IN RATTAN: The rattan garden furniture has powder coated and rust-resistant metal ensuring a strong and stable base, with the PE wicker making it sturdy, durable, easy to clean and resistant to UV and light water damage.THICK CUSHIONS: The seats and backs of the garden corner sofa are with thick cushions, allowing you to sink in comfortably all day long. Removable and washable covers to keep clean and fresh. GLASS TABLETOP: The square table of the corner garden furniture is with thick and tempered glass for safety, adds a sleek look which can be cleaned easily.SOLID LEGS: Thick size and shape, keeps each piece of the outdoor corner sofa stable and balanced on the ground. DIMENSIONS: Sofa 1: 66H x 140W x 70Dcm. Sofa 2: 66H x 134W x 70Dcm. Table: 32H x 55L x 55Wcm.MAXIMUM LOAD WEIGHT: Sofa: 160kg. Table: 75kg. ASSEMBLY REQUIRED.

See full description
Specifications for 3 Pcs Garden Sofa PE Rattan Set w/2 Seats Square Coffee Table Glass Top Grey
  • Colour
    Grey
  • Material
    Metal
  • Assembly Required
    Required