3 Pieces Rocking Chair Bistro Set Furniture Coffee Table Rattan Wicker Brown

Order Code: ZT3349967S

£229.99 Inc VAT (20%)


Description

THREE-PIECE OUTDOOR SET: The bistro set includes two armchairs and a matching table, make a stylish addition to any patio, backyard, deck, or balcony.SELECTED MATERIAL: This rattan furniture set made from steel frame with powder-coated process, wrapped with high-quality PE wicker for extra stability and durability.COMFORTABLE SEATING: Each chair features 8 cm thick padded cushions. Cushion covers with zippers for easy remove and wash. The rattan wicker chairs build in rocking base allows you to rock back and forth peacefully at your own pace.TEMPERED GLASS TOP TABLE: Side table features a tempered glass top for placing essentials and ensures easy to clean and maintain.DIMENSIONS: Chair: 65.5W x 76D x 82.5Hcm. Table: 46H x 51L x 51Wcm. MAXIMUM WEIGHT CAPACITY: Chair: 160kg. Table: 50kg. ASSEMBLY REQUIRED.

See full description
Specifications for 3 Pieces Rocking Chair Bistro Set Furniture Coffee Table Rattan Wicker Brown
  • Colour
    Brown
  • Number of Pieces
    3
  • Product Type
    Bistro Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome