5 Piece Cushioned Outdoor Plastic Rattan Round Sofa Bed Coffee Table Set Grey

Order Code: ZT3349619S

£409.99 Inc VAT (20%)


Description

Four-piece set: The rattan sofa set includes a round chair with retractable canopy, two quarter round chairs and a round table, combined, can be used as a reclining bed, or individually as a rattan sofa set for multi-person outdoor leisure use.Comfortable cushions: The outdoor daybed come with plush padded seat cushions and back pillows to ensure hours of wonderful relaxation. Cushion covers can be removed and washed to keep them clean.Metal wrapped in rattan: The garden furniture set is made of steel frame with a powder-coated process to ensure a strong and stable base, with PE wicker wrapped around for protection against mild weathering and fading.Retractable canopy: The canopy can put up and down easily with air rods, it's allows you to block out uv and sunlight when wanted to. Adjustable feet: Adjustable feet of the sun loungers for garden allows bed to be kept balanced and stable on the floor for optimum comfort.Dimensions: 147H x 180D x 175Wcm. Round Ottoman Dimension: 30H x 55L x 55W cm. Maximum load weight 160kg. Assembly required.

See full description
Specifications for 5 Piece Cushioned Outdoor Plastic Rattan Round Sofa Bed Coffee Table Set Grey
  • Colour
    Grey
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome