Balcony Hanging Rail Coffee Table Mini Storage Rack Flower Stand Adjustable

Order Code: ZT3350278S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

BALCONY HALF TABLE: Perfect for using in smaller spaces for a place to keep food, drinks etc. on.SIMPLE & VERSATILE DESIGN: Looks great anywhere.HIGH QUALITY METAL: Built to last for years to come.ADJUSTABLE: Height can be adjusted three ways, with the railing position being able to move from 2 to 11.5cm to fit perfectly.LOW MAINTAINENCE: Smooth surface that’s easy to clean and keep looking fresh. DIMENSIONS: 50H x 60L x 45Wcm. MAXIMUM WEIGHT CAPACITY 30KG. EASY TO INSTALL.

See full description
Specifications for Balcony Hanging Rail Coffee Table Mini Storage Rack Flower Stand Adjustable
  • Product Type
    Coffee Table
  • Material
    Metal