C-Shape Sofa Side Table Laptop Coffee End Table W/Storage and Casters, White

Order Code: ZT3352851S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 +£31.345%


Description

C-SHAPE: Unique design which helps create space in the tightest of spots, bringing a handy spot for keeping cups, plates and more close to you. Also great for working from too - in the bedroom and living room etc.BACK SHELF: Convenient hidden spot which offers extra holding room, without talking extra space. Deep with front panel to protect - perfect for books, magazines and folders etc.FOUR CASTOR WHEELS: Easy to move it around - push away or pull in to wherever required. Two brakes to keep in locked in position so nothing falls off.STURDY: Made from particle board, structure is durable. DIMENSIONS: 70H x 60W x 40Dcm. Side shelf: 20H x 36.5W x 18.5Dcm.MAXIMUM LOAD: Whole: 30kg. Table top: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for C-Shape Sofa Side Table Laptop Coffee End Table W/Storage and Casters, White
  • Product Type
    Sofa Side Table
  • Shape
    C-Shape
  • Colour
    White
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome