Coffee Table Furniture Bedroom Round Corner Drawer Storage Unit White Office

Order Code: ZT3350699S

£39.99 Inc VAT (20%)


Description

Stylish Design: With its modern contemporary design, barrel-shaped table top and tripod wood legs, this sofa side table is certainly perfect for any kind of home décorVersatile: Featuring a tray-style top and a pull-out drawer, ideal for keeping phones and other items in place with the raised edge. You can use it as a small coffee table next to the sofa in the living room, bedside table near the bed in bedroomStorage Solution: This end table with storage has the perfect size to stage a lamp above while keeping other essentials like creams, and chargers in the drawerQuality Material: The round side table is crafted of MDF and matte paint finish for great durability. Designed with 3 solid wood legs for holding weights up to 50 kgProduct Information: Overall Size: Ф38 x 45H cm, Assembly Required

See full description
Specifications for Coffee Table Furniture Bedroom Round Corner Drawer Storage Unit White Office
  • Product Type
    Coffee Table
  • Shape
    Round
  • Colour
    White
  • Assembly Required
    Required
  • Weight Capacity
    50kg