Dallas Coffee Table with Drawer

Order Code: ZT1391251S

£129.99 Inc VAT (20%)


Description

Our coffee table features a useful drawer with concealed handle alongsige a dual access open space which is ideal for books and magazines. Made in an easy to clean, hardwearing white and carbon grey oak effect melamine finish with real metal hardware.

Specifications for Dallas Coffee Table with Drawer
  • Material
    Melamine Faced Particleboard/Metal
  • Depth
    55cm
  • Width
    92.5cm
  • Number of Drawers
    1
  • Height
    40cm
  • MFR Part No.
    DL902
  • Weight
    24.5kg
  • Handle Type
    Metal
  • Assembly Length
    95m
  • Construction
    Flat Packed
  • Assembly Required
    Yes
  • Maximum Weight
    Various, Refer To Instructionskg
  • Back Thickness
    9mm
  • Leg Width
    15mm
  • Drawer Front Material
    MDP
  • Leg Material Type
    Metal
  • Drawers Base Material
    Foil Faced Mdp
  • Drawers Base Thickness
    8mm
  • Table Top Material
    MFP
  • Drawer Runners Material
    Metal
  • Internal Finish
    Finished
  • Drawers Sides & Back Thickness
    15mm
  • Top Thickness
    15mm
  • Drawers Sides & Back Material
    MDP
  • Leg Shape
    Square
  • Table Top Colour
    White
  • Side Thickness
    15mm
  • Leg Depth
    15mm
  • Drawer Assembly
    Cam, Dowel & Screws
  • Leg Colour
    Black
  • People For Assembly
    2
  • Drawer Front Thickness
    15mm
  • Leg Height
    200mm
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • External Colour
    White/Carbon Grey Oak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome