Versatile: Waterproof rattan coffee suitable for all places in the garden and patio.Foldable: Outdoor side table is easy to carry and store.Steel frame: Powder coated for extra strength - a tough core for rattan garden table.No assembly required: Garden coffee table can be used straight out of the box. Saves you time.Dimensions: 70H x Φ60cm. Folded: 12H x 92L x 60Wcm. Maximum load 80kg.