Impulse 1200 Coffee Table Arrow Head Leg Beige

Order Code: ZT4781084S

£234.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1200 Coffee Table Arrow Head Leg Beige
  • Height
    435mm
  • Leg Type
    Arrowhead Legs
  • Material
    MFC
  • Assembly Required
    Yes
  • Size
    1200mm
  • Colour
    Beech
  • Weight
    19.1kg
  • Product Type
    Reception Tables
  • Table Top Material
    25mm MFC
  • Shape
    Rectangular Table
  • Environment Support
    FSC Certified
  • Leg Colour
    Beech
  • Table Top Colour
    Beech

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome