Impulse 1200 Coffee Table Arrow Head Leg Grey Oak

Order Code: ZT4781040S

£234.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1200 Coffee Table Arrow Head Leg Grey Oak
  • Environment Support
    FSC Certified
  • Weight
    19.1kg
  • Material
    MFC
  • Table Top Colour
    Grey Oak
  • Assembly Required
    Yes
  • Leg Colour
    Grey Oak
  • Size
    1200mm
  • Height
    435mm
  • Colour
    Grey Oak
  • Shape
    Rectangular Table
  • Product Type
    Reception Tables
  • Leg Type
    Arrowhead
  • Table Top Material
    25mm MFC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome