Impulse 1200 Coffee Table Arrow Head Leg Maple

Order Code: ZT4781131S

£234.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1200 Coffee Table Arrow Head Leg Maple
  • Leg Type
    Arrowhead Legs
  • Material
    MFC
  • Table Top Material
    25mm MFC
  • Height
    435mm
  • Leg Colour
    Maple
  • Size
    1200mm
  • Environment Support
    FSC Certified
  • Table Top Colour
    Maple
  • Weight
    19.1kg
  • Product Type
    Reception Tables
  • Assembly Required
    Yes
  • Shape
    Rectangular Table
  • Colour
    Maple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome