Impulse 1200 Coffee Table Arrow Head Leg Oak

Order Code: ZT4781149S

£234.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1200 Coffee Table Arrow Head Leg Oak
  • Leg Colour
    Oak
  • Size
    1200mm
  • Assembly Required
    Yes
  • Colour
    Maple
  • Environment Support
    FSC Certified
  • Height
    435mm
  • Weight
    19.1kg
  • Material
    MFC
  • Shape
    Rectangular Table
  • Leg Type
    Arrowhead Legs
  • Product Type
    Reception Tables
  • Table Top Material
    25mm MFC
  • Table Top Colour
    Oak

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome