Impulse 1200 Coffee Table Arrow Head Leg Walnut

Order Code: ZT4781147S

£234.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1200 Coffee Table Arrow Head Leg Walnut
  • Height
    435mm
  • Colour
    Walnut
  • Size
    1200mm
  • Assembly Required
    Yes
  • Shape
    Rectangular Table
  • Leg Colour
    Walnut
  • Environment Support
    FSC Certified
  • Weight
    19.1kg
  • Product Type
    Reception Tables
  • Table Top Colour
    Walnut
  • Leg Type
    Arrowhead Legs
  • Table Top Material
    25mm MFC
  • Material
    MFC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome