Impulse 1200 Coffee Table Arrow Head Leg White

Order Code: ZT4781215S

£234.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 1200 Coffee Table Arrow Head Leg White
  • Table Top Material
    25mm MFC
  • Size
    1200mm
  • Colour
    White
  • Height
    435mm
  • Shape
    Rectangular Table
  • Weight
    19.1kg
  • Leg Colour
    White
  • Material
    MFC
  • Environment Support
    FSC Certified
  • Assembly Required
    Yes
  • Product Type
    Reception Tables
  • Table Top Colour
    White
  • Leg Type
    Arrowhead Legs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome