Impulse 600 Coffee Tabel Arrow Head Leg Beech

Order Code: ZT4780952S

£199.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 600 Coffee Tabel Arrow Head Leg Beech
  • Weight
    12.7kg
  • Assembly Required
    Yes
  • Size
    600mm
  • Table Top Colour
    Beech
  • Colour
    Beech
  • Product Type
    Reception Tables
  • Shape
    Square Table
  • Table Top Material
    25mm MFC
  • Leg Type
    Arrowhead Legs
  • Material
    MFC
  • Leg Colour
    Beech
  • Environment Support
    FSC Certified
  • Height
    435mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome