Impulse 600 Coffee Tabel Arrow Head Leg Grey Oak

Order Code: ZT4781017S

£199.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 600 Coffee Tabel Arrow Head Leg Grey Oak
  • Colour
    Grey Oak
  • Table Top Material
    25mm MFC
  • Size
    600mm
  • Table Top Colour
    Grey Oak
  • Weight
    12.7kg
  • Assembly Required
    Yes
  • Height
    435mm
  • Material
    MFC
  • Environment Support
    FSC Certified
  • Product Type
    Reception Tables
  • Leg Type
    Arrowhead
  • Leg Colour
    Grey Oak
  • Shape
    Square Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome