Impulse 600 Coffee Tabel Arrow Head Leg Maple

Order Code: ZT4781029S

£199.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 600 Coffee Tabel Arrow Head Leg Maple
  • Weight
    12.7kg
  • Leg Type
    Arrowhead Legs
  • Material
    MFC
  • Assembly Required
    Yes
  • Table Top Material
    25mm MFC
  • Product Type
    Reception Tables
  • Leg Colour
    Maple
  • Size
    600mm
  • Colour
    Maple
  • Environment Support
    FSC Certified
  • Shape
    Square Table
  • Table Top Colour
    Maple
  • Height
    435mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome