Impulse 600 Coffee Tabel Arrow Head Leg Oak

Order Code: ZT4781010S

£199.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 600 Coffee Tabel Arrow Head Leg Oak
  • Assembly Required
    Yes
  • Shape
    Square Table
  • Table Top Material
    25mm MFC
  • Weight
    12.7kg
  • Height
    435mm
  • Leg Colour
    Oak
  • Material
    MFC
  • Table Top Colour
    Oak
  • Environment Support
    FSC Certified
  • Colour
    Oak
  • Product Type
    Reception Tables
  • Size
    600mm
  • Leg Type
    Arrowhead Legs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome