Impulse 600 Coffee Tabel Arrow Head Leg Walnut

Order Code: ZT4780928S

£199.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 600 Coffee Tabel Arrow Head Leg Walnut
  • Weight
    12.7kg
  • Assembly Required
    Yes
  • Height
    435mm
  • Table Top Material
    25mm MFC
  • Size
    600mm
  • Environment Support
    FSC Certified
  • Leg Colour
    Walnut
  • Product Type
    Reception Tables
  • Leg Type
    Arrowhead Legs
  • Colour
    Walnut
  • Material
    MFC
  • Table Top Colour
    Walnut
  • Shape
    Square Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome