Impulse 600 Coffee Tabel Arrow Head Leg White

Order Code: ZT4780950S

£199.99 Inc VAT (20%)


Description

Impulse represents the best value contract office desking and storage available today. Created by specialist designers with a focus on all office furniture needs the products provide refinement on budget. The comprehensive range is fully guaranteed and quality assured.

Specifications for Impulse 600 Coffee Tabel Arrow Head Leg White
  • Weight
    12.7kg
  • Shape
    Square Table
  • Leg Colour
    White
  • Assembly Required
    Yes
  • Table Top Colour
    White
  • Product Type
    Reception Tables
  • Leg Type
    Arrowhead Legs
  • Height
    435mm
  • Size
    600mm
  • Colour
    White
  • Environment Support
    FSC Certified
  • Material
    MFC
  • Table Top Material
    25mm MFC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome