Industrial Coffee Table Centre Table W/3-Tier Storage Shelves, Rustic Brown

Order Code: ZT3348301S

£59.99 Inc VAT (20%)


Description

INDUSTRIAL STYLE: Featuring a mix of rustic brown surface, black steel frame and metal mesh accent, this centre table with an industrial vibe will add a dash of character to your living room3-TIER DESIGN: You can display the beautiful flower vase, photo frame and other decorations on the top 2 shelves below gives you enough space to store magazines and blankets for film nightNO WORRIES OF STABILITY: The coffee table with storage is made of particle board and solid metal frame, so the stable surface withstands a capacity of up to 30kg to hold coffee, tea, finger foods, magazines, board games, etc.ADJUSTABLE FEET: There are adjustable feet at the bottom of the coffee table, and the height can be fine-adjusted to adapt to uneven groundTEA TABLE INFORMATION: Overall Dimension: 80L x 80W x 45Hcm, Weight Capacity: 30 kg (table-top) , 10 kg (shelf)

See full description
Specifications for Industrial Coffee Table Centre Table W/3-Tier Storage Shelves, Rustic Brown
  • Product Type
    Coffee Table
  • Colour
    Rustic Brown
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome