Industrial Style Coffee Table Smoked Oak

Order Code: ZT1124783P

£129.99 Inc VAT (20%)


Description

5423025 Ind Sty Coffee Table SmokedOak

Teknik Office Industrial Style Coffee Table in Smoked Oak Effect with a durable black metal frame and smoked oak effect open shelving.

The Teknik Office Industrial Style Coffee Table in Smoked Oak Effect is our sharp and minimalist design option for any home office or study. This durable yet sleek looking coffee table has open shelving for storage and display purposes as well as ample room for your books, magazines, latest work and favourite coffee mug! The sturdy black metal frame coupled with the neutral coloured smoked oak effect shelf ensure it's an ideal match for all rooms and colour schemes. It also has the added benefit of being finished on all sides for versatile placement within your home or office. There is a matching Bench Desk, 2 or 4 shelf bookcase as well as a TV/Trestle shelf available which will complement this coffee table unit.

• Home Office Industrial Style Coffee Table in Smoked Oak Effect
• Sharp, minimalist design
• Generous sized space on shelf finished in smoked oak effect
• Durable black metal frame
• 360 degree all round finish (can be freestanding)
• Easy Assembly

Dimensions:
Height (cm): 42
Width (cm): 80
Depth (cm): 50.8
Desktop Thickness (cm): 2

See full description
Specifications for Industrial Style Coffee Table Smoked Oak
  • Product Type
    Coffee Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome