Manhattan Coffee Table

Order Code: ZT1391300S

£119.99 Inc VAT (20%)


Description

This coffee table fuses metal with a bleached pine effect with contrasting grey stone effect and black metal hair pin shape legs There is a large storage areas under the table top and a handy drawer.

Specifications for Manhattan Coffee Table
  • Depth
    60cm
  • Weight
    24.5kg
  • Material
    Melamine Faced Particleboard/Metal
  • Height
    42cm
  • Width
    100.6cm
  • MFR Part No.
    MN902
  • Number of Drawers
    1
  • Maximum Weight
    Various, Refer To Instructionskg
  • Construction
    Flat Packed
  • Handle Type
    Cut Out
  • Assembly Required
    Yes
  • External Colour
    Bleached Pine/Grey Stone
  • Drawer Front Material
    MDP
  • Leg Material Type
    Metal
  • Leg Shape
    Hairpin Design
  • Leg Depth
    8mm Diamm
  • Side Thickness
    15mm
  • Table Top Material
    MFP
  • Drawer Runners Material
    Metal
  • Internal Finish
    Finished
  • Leg Width
    95/55mm
  • People For Assembly
    1
  • Drawers Base Thickness
    8mm
  • Leg Height
    200mm
  • Drawer Assembly
    Cam, Dowel & Screws
  • Drawers Base Material
    Foil Faced Mdp
  • Leg Colour
    Black
  • Approx. Assembly Time
    60min
  • Drawer Front Thickness
    15mm
  • Table Top Colour
    Bleached Pine
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Drawers Sides & Back Thickness
    15mm
  • Top Thickness
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome