Modern Coffee Table Set of Two Marble-Effect Nesting Side Tables Steel Frame

Order Code: ZT3348505S

£55.99 Inc VAT (20%)


Description

TWO TABLES: A table is tall, which can be a nightstand or end table, whilst the other is small and wide, great for using as a coffee table. Tuck the small table under the other, saving space when not needed.BOTTOM SHELF: Extra storage space on the smaller table, where you can keep your stuff organised and tidy.SOLID MATERIAL: Steel frame for strength and durability. MDF surface is easy to clean and maintain, keeping the appearance of the living room tables looking fresh.DIMENSIONS: LARGE TABLE: 52H x 45L x 40Wcm. SMALL TABLE: 45.5H x 60L x 39.5Wcm.MAXIMUM LOAD 30KG EACH. ASSEMBLY REQUIRED.

See full description
Specifications for Modern Coffee Table Set of Two Marble-Effect Nesting Side Tables Steel Frame
  • Product Type
    Coffee Table Set
  • Colour
    Marble-Effect
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome