Modern Coffee Table with High Gloss Marble Effect Tabletop Steel Frame White

Order Code: ZT3348307S

£63.99 Inc VAT (20%)


Description

MODERN STYLE: The beautiful colour provides the sofa table a modern look and matches with most of the styles. Together with the unique design of the frame, add a touch of stylishness and elegance to your home that will stand out when guests arrive.PRACTICAL DESIGN: Our tables have adjustable foot pads to protect the floor from scuffs and keep them stable on uneven floor.SOLID STRUCTURE: Made of MDF and steel frame, this centre table is sturdy and stable enough to hold things up to 15 kg. Also, its surface is treated to offer protection against water.FAUX MARBLE: This coffee table is reliable and a beautiful addition to your home. The top is made of MDF and is covered with a high-gloss marble texture.INFORMATION: Overall Dimension: 81L x 70W x 51.2H cm. Weight Capacity: 15 kg. Assembly required.

See full description
Specifications for Modern Coffee Table with High Gloss Marble Effect Tabletop Steel Frame White
  • Style
    Modern
  • Product Type
    Coffee Table
  • Colour
    White
  • Material
    MDF
    Steel
  • Assembly Required
    Required
  • Weight Capacity
    15kg