Nesting Coffee Tables Set of 2 Modern Gold End Tables Home Office

Order Code: ZT3347534S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

MODERN & SIMPLE DESIGN: The design of golden metal base and tabletop in marble color brings a comfortable and fresh feel, and it can blend well with any home style in living room and bedroomEMBEDDED TABLETOP BOARD: The tabletop board of this table is embedded, sturdy and convenient for you to put things on and not easy to fall offHIGH QUALITY: The coffee tables are made from E1 grade MDF board and golden metal frame which give you a better using experience and each table can hold up to 10kgSEPARATE OR STACK TOGETHER: Set of 2 coffee tables can be used separately as side table and be used together as coffee table. When not in use, it can be nested together for saving spaceDIMENSION: Large Table Dimension: Φ39 x 63H cm, Small Table Dimension: Φ30.8 x 56H cm, Weight Capacity: 10kg (each)

See full description
Specifications for Nesting Coffee Tables Set of 2 Modern Gold End Tables Home Office
  • Colour
    Gold
  • Product Type
    Nesting Coffee Tables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome