Set of 2 Nesting Coffee Tables Round End Bedside Tables Metal Frame Brown

Order Code: ZT3347838S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Industrial style: Coffee table set comes in a wood-effect and matte-black frame design. Cool and on-trend: a striking look for your home, office and beyond.Nest of two tables: Use them together or separate to use individually - when done, the smaller table slots neatly into the larger table. A great space saver.Metal frame: Structures of these circle coffee tables are strong and fully supportive of the table tops. 'X' bottom for keeping them balanced and steady.Adjustable feet: Protects your floor, keeps each side tables standing balanced on uneven ground.Dimensions: Small table: 40H x Φ40cm. Large table: 45H x Φ80cm. Maximum load 10kg per table. Assembly required.

See full description
Specifications for Set of 2 Nesting Coffee Tables Round End Bedside Tables Metal Frame Brown
  • Product Type
    Coffee Tables
  • Shape
    Round
  • Style
    Industrial
  • Assembly Required
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome