Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Living Room Furniture
Coffee Tables
Traditional Coffee Table W900 D530 H455 Weight 10kg
By Charles Taylor
Order Code:
ZT5469352S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
8-15
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/coffee-tables/traditional-coffee-table-w900-d530-h455-weight-10kg/p/ZT5469352S
Add to quotation
View all Coffee Tables
Description
TRADITIONAL COFFEE TABLE W900 D530 H455 Weight 10kg HB23
Specifications
Specifications for Traditional Coffee Table W900 D530 H455 Weight 10kg
Weight
10kg
Depth
530mm
Height
455mm
Product Type
Coffee Table
Width
900mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome