Vegas Coffee Table

Vegas Coffee Table

Order Code: ZT1391559SCopy

£132.99 Inc VAT (20%)


Description

This coffee table fuses metal with a bleached Oak effect with contrasting matt gray effect and black metal hair pin shape legs There is a large storage areas under the table top.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Vegas Coffee Table
  • Width
    101.1cm
  • Weight
    16kg
  • Material
    Melamine Faced Particleboard/Metal
  • Depth
    45cm
  • Height
    40cm
  • MFR Part No.
    VG902
  • Maximum Weight
    Various, Refer To Instructionskg
  • Construction
    Flat Packed
  • Assembly Required
    Yes
  • Table Top Material
    MFP
  • Approx. Assembly Time
    38min
  • People For Assembly
    1
  • Table Top Colour
    Bleached Oak
  • Tools For Assembly
    Screwdriver, Mallet, Hammer
  • Leg Width
    95/60mm
  • Leg Height
    200mm
  • Leg Colour
    Black
  • Top Thickness
    15mm
  • Leg Material Type
    Metal
  • Side Thickness
    15mm
  • Internal Finish
    Finished
  • Leg Depth
    8mm Diamm
  • Leg Shape
    Hairpin Design
  • External Colour
    Bleached Oak/Grey