Console Table Side Desk W/Shelves Drawers Open Top X Support Hallway Black

Order Code: ZT3351911S

£69.99 Inc VAT (20%)


Description

SIMPLE DESIGN: Clean boxy shape in a simple colour finish, suitable for any space in the home and office.TWO DRAWERS AND SHELVES: Easy to keep the surrounding space clean and tidy, with a handle on both drawers to open and close easily. Flat table top for extra holding space.MDF STRUCTURE: A solid structure which firmly stands in place. 'X'bar on each end for extra support.ANTI-TIPPING: Back straps to attach to the wall so unit doesn't fall forwards. DIMENSIONS: 80H x 100L x 30.5Wcm. Drawer: 6.5H x 41L x 24Wcm.MAXIMUM LOAD: Table top: 20kg. Drawer: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for Console Table Side Desk W/Shelves Drawers Open Top X Support Hallway Black
  • Colour
    Black
  • Product Type
    Console Table
  • Assembly Required
    Required