This simple console table is constructed from 100% solid mango wood with a fine oak-ish finish. It features 1 small drawer for nighttime convenience and has 4 Scandinavian style legs to modernize your home, it can also be fitted in tight compact space to go in any type of home interior. This product is part of the Recession Collection. Dimensions (mm) : 300D 780H 600W
300D 780H 600W