ANNY-AC - Sliding Door Cupboard With Acoustic Rear Panel, 1 Shelf, Centre Partition, Light Grey

Order Code: ZT2689740S

£899.99 Inc VAT (20%)


Description

ANNY-AC - Sliding door cupboard with acoustic rear panel, 1 shelf, centre partition, light grey. Supplied = pre-assembled, final assembly by customer. Width = 1200 mm. Height = 748 mm. Depth = 400 mm. Body colour = light grey. Material = chipboard. Product type = sliding door cupboards. Series = ANNY-AC. Door type = 2 sliding doors. Door colour = light grey. Number of shelves = 1 pcs. Number of lever arch file heights = 2 pcs. Internal fittings = centre partition. Lockable sliding doors. Practical centre partition. Rear panel acoustically effective. Sliding door cupboard manufactured in high quality, firmly bonded. The shelves are height adjustable in increments of 32 mm, max. load 28 kg each. Lockable (common key, individual key on request) Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied fully assembled.

See full description
Specifications for ANNY-AC - Sliding Door Cupboard With Acoustic Rear Panel, 1 Shelf, Centre Partition, Light Grey
  • Material
    Chipboard
  • Cabinet Door Type
    2 Sliding Doors
  • Product Type
    Sliding Door Cupboards
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Number of Shelves
    1
  • Height
    748mm
  • Depth
    400mm
  • Width
    1200mm
  • Door Type
    2 Sliding Doors
  • Series
    ANNY-AC
  • Internal Fittings
    Centre Partition

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome