Desktop For 500mm Cupboard Width, HxWxD 95/275 X 495 X 495mm, Gentian Blue RAL 5010

Order Code: ZT2708009S

£249.99 Inc VAT (20%)


Description

Desktop for 500 mm cupboard width, HxWxD 95/275 x 495 x 495 mm, gentian blue RAL 5010. Supplied = assembled. Height = 275 mm. Width = 495 mm. Depth = 495 mm. Colour = gentian blue RAL 5010. Product type = accessories. Desktop to place on 500 mm wide cupboards. Top folds open, lockable, with raised edge. Height x width x depth 95/275 x 495 x 495 mm.

Specifications for Desktop For 500mm Cupboard Width, HxWxD 95/275 X 495 X 495mm, Gentian Blue RAL 5010
  • Colour
    Light Grey
  • Product Type
    Accessories
  • Depth
    495mm
  • Width
    495mm
  • Supplied
    Assembled
  • Height
    275mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome