THEA - Combination Cupboard, 2 Shelves, 2 Doors, Antique White

Order Code: ZT2723433S

£799.99 Inc VAT (20%)


Description

THEA - Combination cupboard, 2 shelves, 2 doors, antique white. Supplied = assembled. Width = 800 mm. Height = 1133 mm. Depth = 442 mm. Body colour = antique white. Material = chipboard, melamine coated. Product type = combination cupboards. Series = THEA. Door type = hinged door. Door colour = antique white. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf material = chipboard, melamine coated. Shelf colour = antique white. Feature = lockable. Number of lever arch file heights = 3 pcs. Opening angle of doors = 110 °. Shelf thickness = 25 mm. Door thickness = 19 mm. Low emission manufacturing - proudly bears ''The Blue Angel'' seal. With bonded and screwed body and rear wall set in all-round groove. Steel plinth 45 mm high, powder coated in white aluminium. The hinged doors have an opening angle of 110° and are lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Supplied fully assembled.

See full description
Specifications for THEA - Combination Cupboard, 2 Shelves, 2 Doors, Antique White
  • Number of Doors
    2
  • Product Type
    Combination Cupboards
  • Cabinet Door Type
    Hinged Door
  • Door Colour
    Antique White
  • Body Colour
    Antique White
  • Number of Shelves
    2
  • Height
    1133mm
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • Depth
    442mm
  • Material
    Chipboard, Melamine Coated
  • Width
    800mm
  • Series
    THEA
  • Shelf Thickness
    25mm
  • Door Thickness
    19mm
  • Additional Features
    Lockable
  • Door Opening Angle
    110°
  • Shelf Material
    Chipboard, Melamine Coated
  • Shelf Colour
    Antique White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome