UNIVERSAL Double Door Cupboard, HxWxD 1950 X 914 X 400mm, With Wardrobe Insert, Traffic White

Order Code: ZT2740352S

£929.99 Inc VAT (20%)


Description

UNIVERSAL double door cupboard, HxWxD 1950 x 914 x 400 mm, with wardrobe insert, traffic white. Supplied = assembled. Width = 914 mm. Height = 1950 mm. Depth = 400 mm. Body colour = traffic white. Material = sheet steel, painted. Product type = double door cupboards. Door type = hinged door. Door colour = traffic white. Number of doors = 2 pcs. Number of shelves = 3 pcs. Shelf material = sheet steel, painted. Shelf colour = light grey. Max. shelf load = 45 kg. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 4 pcs. Internal fittings = 1 hat shelf, 1 clothes rail, 3 shelves, central partition. Opening angle of doors = 130 °. Shelf thickness = 23 mm. Thickness of body = 0.70 mm. Door thickness = 0.70 mm. Bisley's universal double door cupboard is an all round talent. With a space saving slimline design and with a fully welded body, it features a fixed wardrobe insert, comprising a hat shelf, a centre partition, 3 shelves and a clothes rail and plenty of space for your clothing and documents. The folding handle with a lock securely locks the hinged doors by means of a three-point locking mechanism. The universal double door cupboard is certified by TV and comes with a five year guarantee. Supplied fully assembled.

See full description
Specifications for UNIVERSAL Double Door Cupboard, HxWxD 1950 X 914 X 400mm, With Wardrobe Insert, Traffic White
  • Cabinet Door Type
    Hinged Door
  • Material
    Sheet Steel, Painted
  • Number of Shelves
    3
  • Number of Doors
    2
  • Lock Type
    Cylinder Lock
  • Product Type
    Double Door Cupboards
  • Door Colour
    Traffic White
  • Body Colour
    Traffic White
  • Width
    914mm
  • Depth
    400mm
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Height
    1950mm
  • Additional Features
    Lockable
  • Shelf Thickness
    23mm
  • Shelf Colour
    Light Grey
  • Shelf Capacity
    45kg
  • Door Opening Angle
    130°
  • Body Thickness
    0.7mm
  • Door Thickness
    0.7mm
  • Shelf Material
    Sheet Steel, Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome