500 X 390mm Led Mirror with Dual Shaver Socket 230V IP44 10W

Order Code: ZT3332633S

£139.99 Inc VAT (20%)


Description

500 x 390mm LED Mirror with Dual Shaver Socket 230V IP44 10W | Description: IP44 LED Mirror with 2 frosted panels for even, seamless light output. This mirror includes a dual voltage shaver socket which works independently from the light. - Pressed steel base with high quality glass mirror - Pull cord on/off switch - Concealed dual voltage 115V/230V shaver socket outlet with independent switch control - Fixing kit included - Non-dimmable 4000K, Cool White | Features: Material: Pressed steel, Height: 50cm, Width: 39cm, Projection: 6cm, Bulb Included: Yes, Dimmable: Non Dimmable, Kelvin: Cool White - 4000K, Lumens: 130lm

See full description
Specifications for 500 X 390mm Led Mirror with Dual Shaver Socket 230V IP44 10W
  • Height
    50cm
  • Product Type
    LED Mirror
  • Material
    Pressed Steel
  • Width
    39cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome