0
1
2
3
4
5

Weeping Willow Tree 180cm White 400 Warm White LED

Order Code: ZT3960366S

£169.99 Inc VAT (20%)


Description

This exquisite Willow Tree has the power to turn your home into a real Christmas Wonderland! It has been specially designed to look as lifelike as possible, so you can easily transform any space into a festive paradise.

Adorned with 400 gorgeous warm white LED lights, this Christmas gem will bring you and your family an atmosphere of true holiday bliss. If you prefer to keep it indoors - that's alright, but in case you're looking to bring some festivity to your front garden - we've got you covered! Quickly turn into the neighbourhood's envy by bringing your tree outside - it's fully waterproof and comes with an 8m long power cable, so you can be as creative as you want with positioning it.

Not only is this beautiful decoration going to impress anyone who passes by your home, but it's also going to do so completely hassle free. Thanks to its built in 6h on/18h off timer, it will keep spreading its magic without you having to set it up every day, so you can focus on more important tasks - like baking some yummy Christmas cookies for example!

Specifications:

Brand: MonsterShop

SKU: 28462

Voltage: 24V

Weight: 5Kg

Cable: 8m Clear Cable

Lights: 400 Warm White LED

Waterproof: IP44

Timer: 6 hrs on/18 hrs off

Materials: White Painted Iron Frame



Dimensions:

Height: 180cm/1800mm/70.8''

Width: 130cm/1300mm/51.1''

Depth: 130cm/1300mm/51.1''



Box Contents: 

1 x Willow Tree

1 x UK Power Plug & 6h/18h Timer

1 x EU Power Plug & 6h/18h Timer

1 x Ground Fixing Kit

1 x Instruction Manual

See full description
Specifications for Weeping Willow Tree 180cm White 400 Warm White LED
  • Colour
    White
  • Product Type
    Weeping Willow Tree
  • Cable Length
    8m
  • Voltage
    24V
  • Weight
    5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome