BASIC Welder'S Screen, Mobile, WxH 1400 X 2000mm, With ISO Standard, Red

Order Code: ZT2729882S

£379.99 Inc VAT (20%)


Description

BASIC welder's screen, mobile, WxH 1400 x 2000 mm, with ISO standard, red. Supplied = flat pack. Material thickness = 0.4 mm. Overall height = 2000 mm. Overall width = 1400 mm. Frame material = tubular steel. Finish = zinc plated. Colour = red. Product type = welding protection screens. Spatter, spark and welding protection complies with ISO EN 25980. Welding protection. Tubular steel frame with practical plug-in/clamp-on connections. Fixed film covering (0.4 mm) between top and bottom tubes. All metal parts zinc plated. Supplied flat pack - easy self-assembly.

See full description
Specifications for BASIC Welder'S Screen, Mobile, WxH 1400 X 2000mm, With ISO Standard, Red
  • Colour
    Red
  • Supplied
    Flat Pack
  • Product Type
    Welding Protection Screens
  • Overall Height
    2000mm
  • Overall Width
    1400mm
  • Finish
    Zinc Plated
  • Frame Material
    Tubular Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome