Counter Top Screen, 720mm Wide x 960mm High

Order Code: ZT1401380X

£51.99 Inc VAT (20%)

Currently unavailable

Description

This social distancing counter top screen protects your employees and customers by encouraging social distancing.

Features and Benefits
• Easy to install

Typical Applications
• Workstations
• Shops
• Banks
• Factories

See full description
Specifications for Counter Top Screen, 720mm Wide x 960mm High
  • Width
    720mm
  • Number of Pieces
    1
  • Type
    Desk Screen
  • Colour
    Transparent
  • Material
    PVC
  • Length
    960mm
  • MFR Part No.
    CPS9070

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome