Viola Desk Rear Panels for Desk 1600 mm - Aluminium Silver

Order Code: ZT5513417S

£169.99 Inc VAT (20%)


Description

VIOLA - Desk rear panels, for desk, 1600 mm, aluminium silver. Supplied = assembled. Width = 1600 mm. Depth = 19 mm. Material = chipboard, melamine coated. Worktop colour = aluminium silver. Panel thickness = 19 mm. Height = 400 mm. Model = for desk. Series = VIOLA. A decorative counter is easily achieved by mounting the rear wall panelling between the table legs and bolting on the counter extensions. Elegant striped design in aluminium silver. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request.

See full description
Specifications for Viola Desk Rear Panels for Desk 1600 mm - Aluminium Silver
  • Material
    Melamine coated
    Chipboard
  • Height
    400mm
  • Series
    VIOLA
  • Width
    1600mm
  • Product Type
    Desk Rear Panels
  • Depth
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome