1200 CRN Desk Beech End Leg

Order Code: ZT3522568S

£279.99 Inc VAT (20%)


Description

Dynamic Impulse 1200mm Corner Desk Beech Top Panel End Leg I000384

Specifications for 1200 CRN Desk Beech End Leg
  • Product Type
    Office Desks
  • Weight
    50.1kg
  • Material
    MFC
  • Colour
    Beech
  • Frame Colour
    Beech
  • Size
    1200mm
  • Top Colour
    Beech
  • Environment Support
    FSC Certified
  • Standards
    EN 13501-1, 2018
  • Cable Port
    Yes
  • Orientation
    Left or Right Hand
  • Style
    Corner Desk
  • Leg Type
    Panel End
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome