Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
1200 CRN Desk Grey Oak White Leg
By Impulse
Order Code:
ZT3522626S
£349.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
349.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/1200-crn-desk-grey-oak-white-leg/p/ZT3522626S
Add to quotation
View all Desks, Tables & Workstations
Description
Dynamic Impulse 1200mm Corner Desk Grey Oak Top White Cantilever Leg I003792
Specifications
Technical Information
Specifications for 1200 CRN Desk Grey Oak White Leg
Frame Colour
White
Product Type
Office Desks
Colour
Oak
Weight
42.8kg
Size
1200mm
Material
MFC
Standards
EN 13501-1, 2018
Environment Support
FSC Certified
Leg Type
Cantilever
Top Colour
Grey Oak
Style
Corner Desk
Cable Port
Yes
Orientation
Left or Right Hand
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome