1200 CRN Desk Oak End Leg

Order Code: ZT3522579S

£299.99 Inc VAT (20%)


Description

Dynamic Impulse 1200mm Corner Desk Oak Top Panel End Leg I000841

Specifications for 1200 CRN Desk Oak End Leg
  • Size
    1200mm
  • Colour
    Oak
  • Frame Colour
    Oak
  • Material
    MFC
  • Weight
    50.1kg
  • Product Type
    Office Desks
  • Cable Port
    Yes
  • Leg Type
    Panel End
  • Standards
    EN 13501-1, 2018
  • Orientation
    Left or Right Hand
  • Environment Support
    FSC Certified
  • Top Colour
    Oak
  • Style
    Corner Desk
  • Assembly Required
    Yes