Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
1200 CRN Desk White Silver CBL
By Impulse
Order Code:
ZT3522593S
£349.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
349.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/1200-crn-desk-white-silver-cbl/p/ZT3522593S
Add to quotation
View all Desks, Tables & Workstations
Description
Dynamic Impulse 1200mm Corner Desk White Top Silver Cable Managed Leg MI002390
Specifications
Technical Information
Specifications for 1200 CRN Desk White Silver CBL
Weight
45.8kg
Frame Colour
Silver
Colour
White
Size
1200mm
Material
MFC
Product Type
Office Desks
Cable Management
Cable Managed Leg
Cable Port
Yes
Environment Support
FSC Certified
Leg Type
Cantilever
Orientation
Left or Right Hand
Standards
EN 13501-1, 2018
Style
Corner Desk
Top Colour
White
Assembly Required
Yes