Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
1200 CRN Desk White White CBL
By Impulse
Order Code:
ZT3522514S
£339.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
339.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/1200-crn-desk-white-white-cbl/p/ZT3522514S
Add to quotation
View all Desks, Tables & Workstations
Description
Dynamic Impulse 1200mm Corner Desk White Top White Cable Managed Leg MI002391
Specifications
Technical Information
Specifications for 1200 CRN Desk White White CBL
Frame Colour
White
Product Type
Office Desks
Colour
White
Size
1200mm
Material
MFC
Weight
45.8kg
Cable Port
Yes
Standards
EN 13501-1, 2018
Leg Type
Cantilever
Top Colour
White
Cable Management
Cable Managed Leg
Style
Corner Desk
Environment Support
FSC Certified
Orientation
Left or Right Hand
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome