1200 CRN Desk White White Leg

Order Code: ZT3522530S

£299.99 Inc VAT (20%)


Description

Dynamic Impulse 1200mm Corner Desk White Top White Cantilever Leg MI002389

Specifications for 1200 CRN Desk White White Leg
  • Product Type
    Office Desks
  • Colour
    White
  • Material
    MFC
  • Size
    1200mm
  • Dimensions (W x D x H)
    1200/1200x600/600x730mm
  • Frame Colour
    White
  • Weight
    42.8kg
  • Leg Type
    Cantilever
  • Top Colour
    White
  • Cable Port
    Yes
  • Standards
    EN 13501-1, 2018
  • Style
    Corner Desk
  • Orientation
    Left or Right Hand
  • Environment Support
    FSC Certified
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome