Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
1200 Round Table Beech Silver Leg
By Impulse
Order Code:
ZT3522621S
£209.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
209.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/1200-round-table-beech-silver-leg/p/ZT3522621S
Add to quotation
View all Desks, Tables & Workstations
Description
Dynamic Impulse 1200mm Round Table Beech Top Silver Post Leg I000080
Specifications
Specifications for 1200 Round Table Beech Silver Leg
Weight
23kg
Size
1200mm
Material
MFC
Frame Colour
Silver
Height
740mm
Colour
Beech
Shape
Circular Table
Depth
1200mm
Product Type
Meeting Tables
Top Colour
Beech
Environment Support
FSC Certified
Standards
EN 13501-1, 2018
Leg Type
4 Post Leg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome