120cm Computer Desk w/Storage, Writing Study Table for Home Office, Black

Order Code: ZT3349719S

£114.99 Inc VAT (20%)
£124.998% off


Description

Classic Design: Simple boxy shape in a neutral shade - the computer table looks simple and works itself effortlessly into lots of home, office and bedroom spaces.3-Tier Shelves & 3 Drawers: This home office desk features 3 drawers for storing your office essentials. 3 open shelves provide extra space for displaying your favourite items.Large Tabletop: This study desk with shelves has a large 120cm table top that provides you with an lots of working area and a place for your laptop and other accessories.Sturdy: Made from particle board, the structure of PC desk is considerably tough and supports you as you work. Large legs to keep table balanced and steady.Dimensions: 72H x 120W x 49Dcm. Drawer: 10H x 28W x 33Dcm. Shelf: 21.5H x 33W x 24Dcm. Weight Capacity: 20kg, Assembly Required.

See full description
Specifications for 120cm Computer Desk w/Storage, Writing Study Table for Home Office, Black
  • Product Type
    Computer Desk
  • Number of Drawers
    3
  • Colour
    Black
  • Drawer Dimensions
    10H x 28W x 33acm
  • Shelf Dimensions
    21.5H x 33W x 24acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome